Shop All Trash Bags
Ecosafe-6400
45 gal Trash Bags, 39 in x 30 in, 135 PK
Mfr # HB3039-8
Zoro # G0913261
product price: $81.85
/pk 135, $0.61/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Size 39 in x 30 in
- Width 39 in
- Bags Per Roll 135
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosafe-6400
- MFR # HB3039-8
- Zoro # G0913261
- UPC # 678526303907
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 30 in |
Width | 39 in |
Height | 30 in |
Details
Capacity | 45 gal |
Item | Trash Bags |
Bags Per Roll | 135 |
Bag Product Grouping | Biodegradable |
Description
Item Bag,Compostable,45 gal.,30 x 39 In.,PK135, Package Quantity 135
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- ECOS Shower Cleaner, 22 oz., PK6 (97426)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- ECOSAFE-6400 2.5 gal Trash Bags, 17 in x 16 in, 720 PK (HB1617-6)
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- ECOSAFE-6400 39 gal Trash Bags, 35 in x 50 in, Extra Heavy-Duty, 0.85 mil, Green, 90 PK (HB3550-8)
- ECOSAFE-6400 45 gal Compostable Trash Bag 30 x 39", 96PK (HB3039-11)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- Ecosafe-6400 Trash Bags