Shop All Trash Bags
Ecosafe-6400
22 gal Trash Bags, 40 in x 26 in, 165 PK
Mfr # HB2640-8
Zoro # G0913173
product price: $98.49
/pk 165, $0.60/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Size 40 in x 26 in
- Height 26 in
- Width 40 in
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosafe-6400
- MFR # HB2640-8
- Zoro # G0913173
- UPC # 678526264000
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 26 in |
Height | 26 in |
Width | 40 in |
Details
Capacity | 22 gal |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Bags Per Roll | 165 |
Description
Item Bag,Compostable,22 gal.,26 x 40 In.,PK165, Package Quantity 165
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 90 PK (HB3348-8)
- ECOSAFE-6400 2.5 gal Trash Bags, 17 in x 16 in, 720 PK (HB1617-6)
- ECOSAFE-6400 7 gal Trash Bags, 22 in x 20 in, 600 PK (HB2022-6)
- ECOSAFE-6400 35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB2844-8)
- ECOSAFE-6400 45 gal Compostable Trash Bag 30 x 39", 96PK (HB3039-11)
- ECOSAFE-6400 35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3042-8)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX4347STB)
- Ecosafe-6400 Trash Bags