Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Ecos Pro
Urinal Screen, Pink Spice, 3.5 oz, PK12 (Discontinued)
Mfr # PL3625/12
Zoro # G1999910
This Product is Discontinued
Key Features
- Fragrance Pink Spice
- Para/Non-Para Non-Para
- Case Quantity 12
- Size 3.5 oz.
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL3625/12
- Zoro # G1999910
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Size | 3.5 oz. |
Container Size | 3.5 oz |
Details
Fragrance | Pink Spice |
Para/Non-Para | Non-Para |
Case Quantity | 12 |
Shape | Round |
Item | Urinal Screen with Block |
Contains Enzymes | Contains Enzymes |
Product Series | Venus UniTab |
Color | Pink |
Product Life | 30 days |
Container Type | Box |
Description
Urinal Screen with Block, Fragrance Pink Spice, Non-Para, Shape Round, Container Size 3.5 oz, Contains Enzymes, Color Pink, Container Type Box, Product Life 30 days, Product Series Venus UniTab, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.