Shop All Bathroom Cleaners
This Product is Discontinued
Ecos Pro
Toilet Bowl Cleaner, 128 oz., Cedar (Discontinued)
Mfr # PL9703/04
Zoro # G0762501
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Toilet Bowel Cleaner
- Container Type Jug
- Fragrance Cedar
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9703/04
- Zoro # G0762501
- UPC # 749174497031
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Ceramic Bathroom Surfaces, Toilets, Urinals, Container Type Jug, Container Size 1 gal, Fragrance Cedar, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Off-White, Product Series ECOS Pro, VOC Content 0 Percent, pH Level 2.25, 3, pH Value Acidic, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Safer Choice, Net Weight 128 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.