Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Ecos Pro
Odor Eliminator, Magnolia and Lily, 32 oz. (Discontinued)
Mfr # PL9839/6
Zoro # G2000041
This Product is Discontinued
Key Features
- Fragrance Magnolia and Lily
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Odor Eliminators
- RTU Yield per Container 32 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9839/6
- Zoro # G2000041
- UPC # 749174983930
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Magnolia and Lily |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
RTU Yield per Container | 32 oz. |
For Use On | All Water Safe Materials |
Standards | EPA Safer Choice |
Item | Odor Eliminator |
Container Type | Trigger Spray Bottle |
Net Weight | 32 oz |
Product Series | ECOS Pro Ecobreeze |
Primary Chemical | None |
VOC Content | 6% |
Biodegradable | Yes |
NSF Rating | Not Rated |
Surfaces for Use On | Air, Carpet, Fabric |
Air Freshener Form | Liquid |
Description
Odor Eliminator, Odor Eliminators, Fragrance Magnolia and Lily, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 32 oz, NSF Rating Not Rated, Product Series ECOS Pro Ecobreeze, Standards EPA Safer Choice, VOC Content 6 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.