Shop All Dishwashing Detergents
Ecos Pro
Manual Dishwashing Liquid, 25 oz., Pear
Mfr # PL9720/6
Zoro # G5025553
product price: $4.89
/ea
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Pear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9720/6
- Zoro # G5025553
- UPC # 749174097200
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 25 oz |
Size | 25 oz. |
Container Size | 25 oz |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 25 oz, Ready to Use/Concentrated Concentrated, Fragrance Pear, Product Series No Series, Cleaner Form Liquid, Standards EPA Safer Choice, USDA BioPreferred, Biodegradable Yes, Color Clear, Primary Chemical None, Properties Biodegradable, Phosphate Free, Septic System Safe, Recommended Dilution 1:256, Rinse Required Yes, Septic System Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (39003)
- WECHEM Heavy Duty Cleaning Solvent, 5 Gal Pail, Liquid, Clear, Colorless to Yellowish (S1005)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9721/04)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9720/04)
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9721/6)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Unsctd (PL9721/55)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK21 (80720PK)
- Ecos Pro Dishwashing Detergents