Shop All Glass Cleaners
This Product is Discontinued
Ecos Pro
Liquid Glass Cleaner, 1 gal., Translucent, Orangerine, Jug (Discontinued)
Mfr # PL9362/04
Zoro # G5025797
This Product is Discontinued
Key Features
- Cleaner Container Type Jug
- Fragrance Orangerine
- Cleaner Container Size 1 gal
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9362/04
- Zoro # G5025797
- UPC # 749174493620
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Orangerine, Product Label Glass Cleaner Orangerine, Standards EPA Safer Choice, Biodegradable Yes, Butyl Free Yes, Color Clear, Flash Point 201 Degrees F, Phosphate Free Yes, Plastic Safe Yes, Product Series No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.