Shop All Glass Cleaners
This Product is Discontinued
Ecos Pro
Liquid Glass Cleaner, 1 gal., Translucent, Lavender, Jug (Discontinued)
Mfr # PL9963/04
Zoro # G5025781
This Product is Discontinued
Key Features
- Cleaner Container Type Jug
- Fragrance Lavender
- Cleaner Container Size 1 gal
- Recommended Dilution 1:128
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9963/04
- Zoro # G5025781
- UPC # 749174499639
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Lavender, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Flash Point 201 Degrees F, Phosphate Free Yes, Product Series No Series, Properties Biodegradable, Not Applicable, Phosphate Free, Recommended Dilution 1:128, Surfaces for Use On Glass, Mirrors, Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.