Shop All Dishwashing Detergents
This Product is Discontinued
Ecos Pro
Liquid Dish Detergent, 1 gal., Grapefruit (Discontinued)
Mfr # PL9722/04
Zoro # G3502396
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Grapefruit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9722/04
- Zoro # G3502396
- UPC # 749174497222
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Grapefruit, Product Series Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Grapefruit, Standards EPA Safer Choice, USDA BioPreferred, Base Formula Water Based, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, Phosphate Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.