Shop All Bathroom Cleaners
This Product is Discontinued
Ecos Pro
Kitchen Cleaners, Size 1 gal., Parsley (Discontinued)
Mfr # PL9746/04
Zoro # G1504151
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping All Purpose Cleaner
- Size 1 gal.
- Container Type Jug
- Fragrance Herbaceous
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9746/04
- Zoro # G1504151
- UPC # 094717583185
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Kitchen and Bathroom Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Herbaceous, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 1 Percent, Flash Point 201 Degrees F, NSF Rating Not Rated, pH Level 4.5, 5.1, pH Value Neutral, Product Series No Series, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.