Shop All Kitchen Cleaners
Ecos Pro
Kitchen Bathroom Cleaner, PK6
Mfr # PL9746/6
Zoro # G807466600
original price:
$30.40
9% off
new price: $27.39
/pk 6, $4.57/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbaceous
- Recommended Dilution Ready to Use
- Primary Chemical None
- Standards EPA Safer Choice, Kosher, USDA Certified
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9746/6
- Zoro # G807466600
- UPC # 749174974631
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Container Size | 32 oz |
Details
Fragrance | Herbaceous |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | EPA Safer Choice, Kosher, USDA Certified |
Cleaner Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
Net Weight | 32 oz |
Butyl Free | Yes |
pH Level | 4.5, 5.1 |
Biodegradable | Yes |
pH Value | Neutral |
Nonflammable | Yes |
Flash Point | 201 Degrees F |
Features | Leaves no Haze or Residue |
Color | Gray |
Rinse Required | Yes |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
VOC Content | 1% |
NSF Rating | Not Rated |
Item | Kitchen and Bathroom Cleaner |
Container Type | Trigger Spray Bottle |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Description
Kitchen and Bathroom Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Herbaceous, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 1 Percent, Flash Point 201 Degrees F, NSF Rating Not Rated, pH Level 4.5, 5.1, pH Value Neutral, Product Series Pro Parsley Plus(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- ECOS PRO Kitchen Bathroom Cleaner, PK4 (PL9746/04)
- NOBLE CHEMICAL Griddle Kleen 14 oz. Ready-to-Use Cleanser Polish Powder, 12PK (147GKPOWDER)
- GOO GONE Oven Cleaner, Trigger Spray Bottle, 14oz, Liquid, Unscented (2059)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- INTERCON CHEMICAL COMMERCIAL OVEN CLEANER; 4x1 Gal., 4PK (FICCB-SS-04X1-O749)
- ROCKSOLID Cleaner Dck Cmpst Hos End 56Oz (350552)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- Ecos Pro Kitchen Cleaners