Shop All Bathroom Cleaners
This Product is Discontinued
Ecos Pro
Kitchen & Bathroom Cleaner, 5 gal, Parsley (Discontinued)
Mfr # PL9346/05
Zoro # G5025492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 5 gal.
- Container Type Bucket
- Fragrance Herbal
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecos Pro
- MFR # PL9346/05
- Zoro # G5025492
- UPC # 749174593467
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Multi-Surface Bathroom Cleaner, Kitchen and Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bucket, Container Size 5 gal, Fragrance Herbal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:64, Cleaner Form Liquid, Color Gold, Product Series ECOS Pro Parsley Plus, VOC Content 7 Percent, pH Level 10.75, pH Value Alkaline, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Safer Choice
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.