Shop All Laundry Detergent
This Product is Discontinued
Ecos Pro
High Efficiency Laundry Detergent, Lavender, Translucent (Discontinued)
Mfr # PL9755/04
Zoro # G5025842
This Product is Discontinued
Key Features
- Fragrance Lavender
- Packs per Case 1
- Color Translucent
- Container Type Bottle
- Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9755/04
- Zoro # G5025842
- UPC # 749174099976
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Size | 1 gal. |
Details
Item | High Efficiency Laundry Detergent |
Fragrance | Lavender |
Packs per Case | 1 |
Color | Translucent |
Container Type | Bottle |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Description
High Efficiency Laundry Detergent, Container Type Bottle, Fragrance Lavender, Color Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.