Shop All Laundry Detergent
Ecos Pro
High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Magnolia/Lily, Clear
Mfr # PL9750/55
Zoro # G2307475
product price: $529.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Drum
- High Efficiency Compatibility Yes
- Color Clear
- Degreaser Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9750/55
- Zoro # G2307475
- UPC # 749174597502
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Size | 55 gal. |
Container Size | 55 gal |
Description
Laundry Detergent, Product Label Laundry Detergent Magnolia & Lily, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 55 gal, Fragrance Magnolia/Lily, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards EPA Safer Choice, USDA BioPreferred, Biodegradable Yes, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- SANY+ 32 oz. Porcelain Cleaner (UGLB-102-946G12)
- SANITAIRE Spring, PK10 (54943)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- ECOS PRO Laundry Detergent, High Efficiency (HE), Liquid, Bucket, 5 Gal, 320 Loads, Lavender Fragrance (PL9755/05)
- ECOS PRO Laundry Detergent, High Efficiency HE, Liquid, Bucket, 5 Gal, 320 Loads, Unscented, Clear, Dye-Free (PL9764/05)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Lavender, Clear (PL9755/55)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Magnolia and Lily, Clear, 4 PK (PL9750/04)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Unscented, Blue (PL9764/55)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Odorless, Clear, 4 PK (PL9764/04)
- PUREX Laundry Detergent, 5 gal Pail, Liquid, Mountain Breeze (06354)
- Ecos Pro Laundry Detergent