Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Ecos Pro
Floor Cleaner, 5 gal., Lemon-Sage (Discontinued)
Mfr # PL9325/05
Zoro # G5024835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 5 gal
- Fragrance Lemon-Sage
- Container Type Bucket
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9325/05
- Zoro # G5024835
- UPC # 749174593252
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Fragrance | Lemon-Sage |
Container Type | Bucket |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Recommended Dilution | 1:128 |
RTU Yield per Container | 640 gal |
Cleaner Form | Liquid |
Primary Chemical | None |
Maximum RTU Yield per Container | 640 gal |
Biodegradable | Yes |
For Floor Type | Wood, Laminate, Marble |
Properties | Biodegradable |
pH Value | Alkaline |
pH Level | 11 |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Wood, Laminate, Marble, pH Level 11, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:128, Standards EPA Safer Choice, USDA, Color Gold, Flash Point 201 Degrees F, Fragrance Lemon-Sage, Maximum RTU Yield per Container 640 gal, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.