Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Ecos Pro
Floor Cleaner, 1 gal., Lemon-Sage (Discontinued)
Mfr # PL9725/04
Zoro # G5024862
This Product is Discontinued
Key Features
- Form Liquid
- Size 1 gal
- Color White
- Fragrance Lemon-Sage
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9725/04
- Zoro # G5024862
- UPC # 749174497253
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | White |
Fragrance | Lemon-Sage |
Container Type | Jug |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 1 gal |
Cleaner Form | Liquid |
Primary Chemical | None |
pH Value | Neutral |
pH Level | 5 |
Properties | Biodegradable |
For Floor Type | Ceramic, Laminate, Vinyl, Wood |
Biodegradable | Yes |
Maximum RTU Yield per Container | 1 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Laminate, Vinyl, Wood, pH Level 5, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Safer Choice, USDA, Color White, Flash Point 201 Degrees F, Fragrance Lemon-Sage, Maximum RTU Yield per Container 1 gal, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.