Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Ecos Pro
Floor Cleaner, 1 gal., Citrus (Discontinued)
Mfr # PL9448/04
Zoro # G5025422
This Product is Discontinued
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Citrus
- Container Type Jug
- Green Certification or Other Recognition USDA Certified Biobased Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9448/04
- Zoro # G5025422
- UPC # 749174494481
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Fragrance | Citrus |
Container Type | Jug |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Recommended Dilution | 1:128 |
RTU Yield per Container | 128 gal |
Standards | USDA |
Primary Chemical | None |
Cleaner Form | Liquid |
Properties | Biodegradable |
Maximum RTU Yield per Container | 128 gal |
pH Level | 11 |
Biodegradable | Yes |
pH Value | Alkaline |
For Floor Type | Ceramic, Laminate, Linoleum, Porcelain, Slate, Terrazzo, Travertine, Vinyl, Wood |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Laminate, Linoleum, Porcelain, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 11, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:128, Standards USDA, Color Gold, Flash Point 201 Degrees F, Fragrance Citrus, Maximum RTU Yield per Container 128 gal, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.