Shop All Dry Erase Board Cleaners
This Product is Discontinued
Ecos Pro
Dry Erase Board Cleaner, 17 oz. (Discontinued)
Mfr # PL9868/6
Zoro # G9789376
This Product is Discontinued
Key Features
- Size 17 oz
- Removes Ink Stains and Shadows
- For Use On Dry Erase Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9868/6
- Zoro # G9789376
- Country of Origin United States
- Category Dry Erase Board Cleaners
Dimensions
Size | 17 oz |
Details
Item | Dry Erase Board Cleaner |
Removes | Ink Stains and Shadows |
For Use On | Dry Erase Boards |
Description
Dry Erase Board Cleaner, Size 17 oz, Removes Ink Stains and Shadows, For Use On Dry Erase Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.