Shop All Septic & Drain Cleaners
This Product is Discontinued
Ecos Pro
Drain Maintainer, Size 2 lb., Floral (Discontinued)
Mfr # PL9704/06
Zoro # G1393235
This Product is Discontinued
Key Features
- Fragrance Floral
- Recommended Dilution Ready to Use
- Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- For Use On Drain Lines
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9704/06
- Zoro # G1393235
- UPC # 749174091208
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 2 lb. |
Details
Fragrance | Floral |
Recommended Dilution | Ready to Use |
Item | Drain Maintainer |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
For Use On | Drain Lines |
Container Type | Bottle |
Description
Drain Maintainer, Container Type Bottle, Fragrance Floral, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.