Shop All All Purpose Cleaners
Ecos Pro
Cream Cleanser, Bottle, Lemon, 6 PK
Mfr # PL9701/6
Zoro # G309135851
product price: $26.25
/pk 6, $4.38/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Color White
- Standards EPA Safer Choice, Kosher, USDA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9701/6
- Zoro # G309135851
- UPC # 749174094124
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 17 oz |
Details
Container Type | Bottle |
Fragrance | Lemon |
Recommended Dilution | Ready to Use |
Color | White |
Item | Cream Cleanser |
Standards | EPA Safer Choice, Kosher, USDA Certified |
Primary Chemical | None |
Features | Cream is Formulated to Cut Through Soap Scum, Mildew, Dirt and Grease; Deep Cleans and Polishes Hard Surfaces Without Scratching; Made without Dyes; Ph Balanced Formula is Made Using Sustainable, Plant-Powered Ingredients; Septic Safe |
Nonflammable | Yes |
Rinse Required | Yes |
pH Level | 8, 9 |
VOC Content | 0% |
Cleaner Form | Cream |
Butyl Free | Yes |
NSF Rating | Not Rated |
Net Weight | 17 oz |
Flash Point | 212 Degrees F |
pH Value | Neutral |
Biodegradable | Yes |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Cream Cleanser, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 17 oz, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cream, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point 212 Degrees F, NSF Rating Not Rated, pH Level 8, 9, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (8115)
- GEMPLERS Steel Wall Rack for Gallon Jug (801-90)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- ECOS PRO All Purpose Cleaner, Jug, Orange, 4 PK (PL9706/04)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant, 4 PK (311930)
- KIK INTERNATIONAL 27OZ Spic And Span Powder (190)
- SANI STICKS Deodorizing Multi-Purpose Cleaner No Scent Concentrated Stick, 24PK (40616)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- IMPACT PRODUCTS Blue Microfiber Cleaning Cloth, 16" W x 16" L Bag, 216 PK (IMPLFK100CT)
- Ecos Pro All Purpose Cleaners