Shop All Carpet & Upholstery Cleaning Chemicals
Ecos Pro
Cream Cleaner, 17 oz, Lemon
Mfr # PL9701/6
Zoro # G5025483
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 17 oz
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Cleaner Container Type Bottle
- Cleaner Chemical Product Grouping All Purpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9701/6
- Zoro # G5025483
- UPC # 749174094124
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 17 oz |
Cleaner Container Size | 17 oz |
Container Size | 17 oz |
Description
Cream Cleanser, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 17 oz, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cream, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 0 Percent, Flash Point 212 Degrees F, NSF Rating Not Rated, pH Level 8, 9, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Sand (R4000SAND)
- EAT-IN Rubbermaid Commercial Products Rough Floor Wet Mop- Medium (EA2772853)
- SIMPLE GREEN One Step Disinfectant, 5 gal. Drum, Unscented (3400000130555)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- HOOVER Oxy Carpet Cleaner 50Oz (AH30950)
- SPRAYWAY Rug and Upholstery Cleaner, 20oz., PK12 (SW869)
- SPARTAN CHEMICAL CO. Contempo H2O2 Spotting Solution 1 Gallon Fresh Crystal Water Scent Carpet Spotter (303704)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (184209)
- BLUE MAGIC Foam Carpet Cleaner w/Stain Guard, 22 oz (912-06)
- BISSELL No Scent Pet Stain Carpet Cleaner 16 oz Liquid (16131)
- Ecos Pro Carpet & Upholstery Cleaning Chemicals