Shop All Metal Polish and Stone Care
This Product is Discontinued
Ecos Pro
Cleaner and Polish, Size 1 gal., Gallon (Discontinued)
Mfr # PL9330/04
Zoro # G2002743
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9330/04
- Zoro # G2002743
- UPC # 749174493309
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Biodegradable, Ready to Use, Standards TSCA, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Silver, Stainless Steel, Steel, Zinc, Fragrance Soy, pH Level 7, pH Value Neutral, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.