Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Ecos Pro
1 gal. Liquid Hand Soap Cartridge (Discontinued)
Mfr # PL9484/04
Zoro # G2000035
This Product is Discontinued
Key Features
- Formula Vitamin E Infused and Organic Essential Oils
- Fragrance Orange Blossom
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Vitamin Enriched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos Pro
- MFR # PL9484/04
- Zoro # G2000035
- UPC # 749174494849
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Formula | Vitamin E Infused and Organic Essential Oils |
Fragrance | Orange Blossom |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Vitamin Enriched |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Requires Dispenser | Yes |
Hygiene Series | Universal |
Standards | GHS Compliant |
Uses Dispenser | Any Bulk Dispenser |
Color | Clear |
Refill Type | Bulk |
Form | Liquid |
Manufacturer Dispenser Part Number | Any Bulk Dispenser |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 1 gal, Container Type Jug, Fragrance Orange Blossom, Hygiene Properties Vitamin Enriched, Formula Vitamin E, Manufacturer Dispenser Part Number Any Bulk Dispenser, Requires Dispenser No, Standards US EPA, USDA, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.