Shop All Polishing and Dusting
Ecos
Furniture Polish, 22 oz., PK6
Mfr # 97316
Zoro # G1990917
product price: $34.59
/pk 6, $5.77/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 22 oz
- Surfaces for Use On Wood
- For Use on Surfaces Wood
- Cleaner Form Oil
- Product Label Furniture Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos
- MFR # 97316
- Zoro # G1990917
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Container Size | 22 oz |
Details
Item | Furniture Polish |
Surfaces for Use On | Wood |
For Use on Surfaces | Wood |
Cleaner Form | Oil |
Product Label | Furniture Polish |
Description
Furniture Polish, Cleaner Form Oil, Container Size 22 oz, Fragrance Orange, Surfaces for Use On Wood, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- FILM-GARD PAINT PLSTC FILM 12X400' (626263)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 2 Ply, 250 Sheets, Blue, 9 PK (00350)
- OLD ENGLISH Polish Furniture Natl Oil 16Oz (6233875143)
- GUARDSMAN 16 Oz. Lemon Oil (461700)
- WEIMAN PRODUCTS Weiman High Traffic High Gloss Hardwood Floor Polish & Restorer Liquid 32 oz (523)
- OLD ENGLISH Lemon Scent Lemon Oil 16 oz Liquid (6233875143)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- AZAR DISPLAYS Blue Label 64oz Plastic Clean & Shine (NOVUS-7050)
- Ecos Polishing and Dusting