Shop All Toilet Paper
This Product is Discontinued
Ecos
Bathroom Tissue, 2 Ply Ply, White, 40 PK (Discontinued)
Mfr # 995510
Zoro # G1990646
This Product is Discontinued
Key Features
- Product Series Bathroom Tissue
- Roll Type Standard
- Series Ecos
- Roll Length 300 ft.
- Sheets per Roll Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecos
- MFR # 995510
- Zoro # G1990646
- Country of Origin China
- Category Toilet Paper
Dimensions
Roll Length | 300 ft. |
Details
Item | Bathroom Tissue |
Product Series | Bathroom Tissue |
Roll Type | Standard |
Series | Ecos |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Description
Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.