Shop All Dehumidifiers
Ecor Pro
Portable Dehumidifier, 17 1/2 in H, 69 lb
Mfr # EPD170LGR-RD
Zoro # G911420321
product price: $2,613.99
/ea
Free Shipping & Returns
$2,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 15 V AC
- Includes Water Pump
- Bucket Capacity 80 pt
- Power Cord Length 15 ft
- Refrigerant Type R-290; R-410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # EPD170LGR-RD
- Zoro # G911420321
- UPC # 850020964802
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 15 ft |
Drain Hose Length | 40 ft |
Overall Height | 17 1/2 in |
Overall Depth | 22 in |
Overall Width | 13 1/2 in |
Description
Portable Dehumidifier, Voltage 15 V AC, Refrigerant Type R-290; R-410A, Power Cord Length 15 ft, Includes Water Pump
Restrictions
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-101666-59 Capacitor - 5/370 (43-101666-)
- ROBERTSHAW Ignition Module (780-001)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ3)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- RESEARCH PRODUCTS Aprilaire 70 Pint Whole Home Dehumidifier E080 (E080)
- SANTA FE In-wall Dehumidifier, on Wall Mounting Option, MD33 Pints Per Day AHAM, Washable Filter, Non-Ducted (4035900)
- Ecor Pro Dehumidifiers