Shop All Dehumidifiers
Ecor Pro
EPD50-PRO DryFan 25 Pint Stainless Steel Desiccant Dehumidifier - 120V
Mfr # 563EPD50PRO
Zoro # G311517911
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # 563EPD50PRO
- Zoro # G311517911
- Country of Origin China
- Category Dehumidifiers
Description
If you need to remove excess moisture from the air and control the humidity level at your work site this Ecor Pro EPD50-PRO DryFan 25-pint stainless steel desiccant dehumidifier is a perfect choice! This desiccant dehumidifier has a 24-hour maximum water removal level of 25 pints per day at saturation which is equivalent to 50 pints per day with a compressor dehumidifier at 65 degrees Fahrenheit. Desiccant dehumidifiers aren't affected by surrounding temperature like compressor models are and they require little to no maintenance since desiccants are regenerated infinitely through heating. Plus they are quieter and more portable than compressor dehumidifiers!Since this portable model weighs only 14.1 lb. and produces only 44 dB of noise it's great for a variety of jobs even in small areas! It has a compact design and a flat carrying handle that can be extended for added mobility. The stainless steel ensures durable and long-lasting use. Plus an easy-to-clean replaceable dust filter in the metal frame stops particulates from entering the unit to ensure peak performance. Its four anti-scratch feet swivel to create anchor points for mounting.This dehumidifier can cover areas up to 1000 sq. ft. and has a 3-hole design with one inlet two outlets and an axial fan that requires less power than other fans. It has an operating range from -4 degrees Fahrenheit to 104 degrees Fahrenheit and a 84 CFM air volume capacity 73 CFM exhaust and 12 CFM regen air flow for continuous drying applications. It's also IP24 rated to operate even in damp conditions! The duct flange on the filter grill allows you to attach a duct to draw air from small or hard-to-reach locations.This model has an auto-reset function in case the power supply is interrupted. An optional remote humidistat sold separately can be added for optimal control. Perfect for flood control or in small spaces such as garages attics or on boats this unit is sure to get the job done! This dehumidifier has a 15' power cord and requires a 120V electrical connection for operation.Overall Dimensions:Width: 7 15/16''Depth: 11 13/16''Height: 7 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- MCDONNELL & MILLER 247 Mechanical Water Feeder (247)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- DAYTON Motor with Bracket, 480V (PSC127-625B)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- Ecor Pro Dehumidifiers