Shop All Dehumidifiers
Ecor Pro
EPD200-PRO DryFan 95 Pint Stainless Steel Desiccant Dehumidifier - 120V
Mfr # 563EPD200PRO
Zoro # G111517814
product price: $6,057.99
/ea
Free Shipping & Returns
$6,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # 563EPD200PRO
- Zoro # G111517814
- Country of Origin China
- Category Dehumidifiers
Description
If you need to remove excess moisture from the air and control the humidity level at your work site this Ecor Pro EPD200-PRO DryFan 95-pint stainless steel desiccant dehumidifier is a perfect choice! This desiccant dehumidifier has a 24-hour maximum water removal level of 95 pints per day at saturation which is equivalent to 200 pints per day with a compressor dehumidifier at 65 degrees Fahrenheit. Desiccant dehumidifiers aren't affected by surrounding temperature like compressor models are and they require little to no maintenance since desiccants are regenerated infinitely through heating. Plus they are quieter and more portable than compressor dehumidifiers!Since this portable model weighs only 45.2 lb. and produces only 58 dB of noise it's great for a variety of jobs even in small areas! It has a compact design and carrying handles for added mobility. The stainless steel construction ensures durable and long-lasting use. Plus an easy-to-clean replaceable dust filter in the metal frame stops particulates from entering the unit to ensure peak performance. Its four anti-scratch feet swivel to create anchor points for mounting.This dehumidifier can cover areas up to 3000 sq. ft. and has a 3-hole design with one inlet two outlets and a RadiCal backward curved fan for efficient and quiet operation. It has an operating range from -4 degrees Fahrenheit to 104 degrees Fahrenheit 309 CFM air volume capacity 235 CFM exhaust and 74 CFM regen air flow for continuous drying applications. It's also IPX1 rated to operate even in damp conditions! The duct flanges allow you to attach ducts to draw air from small or hard-to-reach locations.This unit has a positive temperature coefficient PTC regen heater that stops the heating element from overheating even if airflow is blocked. As an added bonus a built-in analogue amp meter reviews performance and measures energy consumption. Plus the hour meter measure hours of use to provide you with extra data.This model has an auto-reset function in case the power supply is interrupted. An optional remote humidistat sold separately can be added for optimal control. Perfect for flood control and restoration jobs this unit is sure to get the job done! This dehumidifier has a 15' power cord and requires a 120V electrical connection for operation.Overall Dimensions:Width: 24 13/16''Depth: 13 15/16''Height: 13 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Sensor, Indoor, White, Max Lead Length 200 Ft. (C7189U1005)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- HONEYWELL Th6220Wf2006 24V Lyric T6 Pro (TH6220WF20)
- LORELL Ceramic Heater, Ceramic, 2 x Heat Settings, Portable, White (33979)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- Ecor Pro Dehumidifiers