No Product Image Available

Ecor Pro

EPD150-PRO DryFan 74 Pint Stainless Steel Desiccant Dehumidifier - 120V


product price: $4,845.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you need to remove excess moisture from the air and control the humidity level at your work site this Ecor Pro EPD150-PRO DryFan 74-pint stainless steel desiccant dehumidifier is a perfect choice! This desiccant dehumidifier has a 24-hour maximum water removal level of 74 pints per day at saturation which is equivalent to 150 pints per day with a compressor dehumidifier at 65 degrees Fahrenheit. Desiccant dehumidifiers aren't affected by surrounding temperature like compressor models are and they require little to no maintenance since desiccants are regenerated infinitely through heating. Plus they are quieter and more portable than compressor dehumidifiers!Since this portable model weighs only 38.6 lb. and produces only 56 dB of noise it's great for a variety of jobs even in small areas! It has a compact design and carrying handles for added mobility. The stainless steel construction ensures durable and long-lasting use. Plus an easy-to-clean replaceable dust filter in the metal frame stops particulates from entering the unit to ensure peak performance. Its four anti-scratch feet swivel to create anchor points for mounting.This dehumidifier can cover areas up to 2000 sq. ft. and has a 3-hole design with one inlet two outlets and a RadiCal backward curved fan for efficient and quiet operation. It has an operating range from -4 degrees Fahrenheit to 104 degrees Fahrenheit and a and a 267 CFM air volume capacity 223 CFM exhaust and 44 CFM regen air flow for continuous drying applications. It's also IPX1 rated to operate even in damp conditions! The duct flanges allow you to attach ducts to draw air from small or hard-to-reach locations.This unit has a positive temperature coefficient PTC regen heater that stops the heating element from overheating even if airflow is blocked. As an added bonus a built-in analogue amp meter reviews performance and measures energy consumption. Plus the hour meter measure hours of use to provide you with extra data.This model has an auto-reset function in case the power supply is interrupted. An optional remote humidistat sold separately can be added for optimal control. Perfect for flood control and restoration jobs this unit is sure to get the job done! This dehumidifier has a 15' power cord and requires a 120V electrical connection for operation.Overall Dimensions:Width: 17 1/2''Depth: 13 15/16''Height: 13 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.