Shop All Dehumidifiers
Ecor Pro
Desiccant Dehumidifier, 45 lb Weight
Mfr # EPD200-PRO
Zoro # G403528641
product price: $3,358.99
/ea
Free Shipping & Returns
$3,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes 12ft Power Cord, Removable Carrying Handles
- Control Modes Shut Down, Start-Up
- Housing Material Stainless steel
- Auto-Restart Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # EPD200-PRO
- Zoro # G403528641
- UPC # 860001398076
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 12 ft |
Regen Air Duct Diameter | 3 in |
Overall Width | 13 7/8 in |
Overall Height | 13 9/16 in |
Process Air Duct Diameter | 3 in |
Overall Depth | 24 13/16 in |
Width Range | 11 to 20 in |
Overall HxWxD | 13 9/16 in x 13 7/8 in x 24 13/16 in |
Depth Range | Greater than 20 in |
Height Range | 11 to 20 in |
Description
Desiccant Dehumidifier, Daily Water Removal Capacity - High Extraction (80F/60 RH) 74 pt, Nominal Regen Air Flow 74 cfm, Nominal Process Air Flow 235 cfm, Process Air Duct Diameter 3 in, Regen Air Duct Diameter 3 in, Operating Temperature Range -4 Degrees to 104 Degrees F, Frequency 60 Hz, Voltage 120V AC, Phase 1, Overall Depth 24 13/16 in, Overall Height 13 9/16 in, Overall Width 13 7/8 in, Weight 45 lb, Series EPD, Amperage 11.1 A
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- BRADFORD WHITE Element4500W 240V Heat Element Qty 2 (415-48642-00)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- GLOBAL INDUSTRIAL Dehumidifier Commercial Grade Refrigeration 250 Pints a Day Dehumidification with Water Pump (246704)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- Ecor Pro Dehumidifiers