Shop All Dehumidifiers
Ecor Pro
Desiccant Dehumidifier, 39 lb Weight
Mfr # EPD150-PRO
Zoro # G603528571
product price: $2,533.99
/ea
Free Shipping & Returns
$2,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes 15ft Power Cord, Removable Carrying Handles
- Nominal Regen Air Flow 44 cfm
- Control Features Humidistat Settings
- Noise Level 56 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # EPD150-PRO
- Zoro # G603528571
- UPC # 860001398069
- Country of Origin China
- Category Dehumidifiers
Dimensions
Regen Air Duct Diameter | 3 in |
Overall Depth | 19 1/2 in |
Overall Width | 13 7/8 in |
Process Air Duct Diameter | 3 in |
Power Cord Length | 15 ft |
Overall Height | 13 9/16 in |
Width Range | 11 to 20 in |
Depth Range | 11 to 20 in |
Overall HxWxD | 13 9/16 in x 13 7/8 in x 19 1/2 in |
Height Range | 11 to 20 in |
Description
Desiccant Dehumidifier, Daily Water Removal Capacity - High Extraction (80F/60 RH) 53 pt, Nominal Regen Air Flow 44 cfm, Nominal Process Air Flow 224 cfm, Process Air Duct Diameter 3 in, Regen Air Duct Diameter 3 in, Operating Temperature Range -4 Degrees to 104 Degrees F, Frequency 60 Hz, Voltage 120V AC, Phase 1, Overall Depth 19 1/2 in, Overall Height 13 9/16 in, Overall Width 13 7/8 in, Weight 39 lb, Series EPD, Amperage 7.1 A, Application Catering Industries, Restoration, Sea Vessels
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECTO SCIENTIFIC Cartridge, Water Filtr - Ic600 (108-010)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- KING ELECTRIC Px Comfortcraft Wall Heater 120V, 1500W, White Dove (PX1215-WD-R)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- MESA SAFE Mesa Safe MD24 Dehumidifier (MD24)
- MIDEA ELECTRIC TRADING SINGAPORE HP 22PT Dehumidifier (MAD22S1WWT)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- Ecor Pro Dehumidifiers