Shop All Dehumidifiers
Ecor Pro
Desiccant Dehumidifier, 14 lb Weight
Mfr # EPD50
Zoro # G903474233
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes 15ft Power Cord, Removable Carrying Handles
- Application Building Maintenance, Flood Dryer, Storage
- Power Cord Length 15 ft
- Wattage 550 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecor Pro
- MFR # EPD50
- Zoro # G903474233
- UPC # 860001398021
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 15 ft |
Regen Air Duct Diameter | 1 1/2 in |
Overall Height | 8 1/4 in |
Overall Width | 7 7/8 in |
Overall Depth | 15 in |
Process Air Duct Diameter | 1 1/2 in |
Overall HxWxD | 8 1/4 in x 7 7/8 in x 15 in |
Height Range | 0 to 10 in |
Width Range | 0 to 10 in |
Depth Range | 11 to 20 in |
Description
Desiccant Dehumidifier, Daily Water Removal Capacity - High Extraction (80F/60 RH) 21 pt, Nominal Regen Air Flow 12 cfm, Nominal Process Air Flow 73 cfm, Process Air Duct Diameter 1 1/2 in, Regen Air Duct Diameter 1 1/2 in, Operating Temperature Range -4 Degrees to 104 Degrees F, Frequency 60 Hz, Voltage 120V AC, Phase 1, Overall Depth 15 in, Overall Height 8 1/4 in, Overall Width 7 7/8 in, Weight 14 lb, Series EPD, Amperage 4.6 A, Application Building Maintenance, Flood Dryer, Storage
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- ATLAS New Mini Room Dehumidifier Quilt Electric Air Moisture Drying Absorber Appliance (ATL250)
- Ecor Pro Dehumidifiers