Shop All Dehumidifiers
Ecor Pro
Desiccant Dehumidifier, 11 lb Weight
Mfr # EPD30
Zoro # G303474239
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes 15ft Power Cord, Removable Carrying Handles
- Application Building Maintenance, Flood Dryer, Storage
- Power Cord Length 15 ft
- Noise Level 49 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecor Pro
- MFR # EPD30
- Zoro # G303474239
- UPC # 860001398007
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 15 ft |
Overall Width | 7 7/8 in |
Overall Depth | 11 in |
Regen Air Duct Diameter | 1 1/2 in |
Process Air Duct Diameter | 1 1/2 in |
Overall Height | 8 1/4 in |
Width Range | 0 to 10 in |
Height Range | 0 to 10 in |
Depth Range | 11 to 20 in |
Overall HxWxD | 8 1/4 in x 7 7/8 in x 11 in |
Description
Desiccant Dehumidifier, Daily Water Removal Capacity - High Extraction (80F/60 RH) 13 pt, Nominal Regen Air Flow 8 cfm, Nominal Process Air Flow 53 cfm, Process Air Duct Diameter 1 1/2 in, Regen Air Duct Diameter 1 1/2 in, Operating Temperature Range -4 Degrees to 104 Degrees F, Frequency 60 Hz, Voltage 120V AC, Phase 1, Overall Depth 11 in, Overall Height 8 1/4 in, Overall Width 7 7/8 in, Weight 11 lb, Series EPD, Amperage 3.4 A, Application Building Maintenance, Flood Dryer, Storage
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- ROBERTSHAW Thermopile, Threaded, 36" L, PG9 Pilot (1951-001)
- ALL-FILTERS 14X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14241.6 6pk)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20221.8 12PK)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-BL)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- CRANE USA Crane Dehumidifier, 1.5 Pint, White (EE-1000)
- DRI EAZ F411 LGR-3500i Dehumidifier , 240 Pints (110133)
- Ecor Pro Dehumidifiers