Shop All Blankets
Ecopure
Filled Blanket, Quilted, White, PK2
Mfr # 1B07670
Zoro # G0946985
product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 108 in
- Length 90 in
- Fabric Reuse-Recycled Cotton Cover/Polyfill
- Hem Self Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | White |
Fabric | Reuse-Recycled Cotton Cover/Polyfill |
Hem | Self Cuff |
Item | Filled Blanket |
Blanket Weight | 23 oz |
Washing Instructions | Machine Wash and Dry Per Care Label |
Type | Quilted |
Description
Filled Blanket, Quilted, King Size, Width 108 In., Length 90 In., Reuse-Recycled Cotton Cover/Polyfill, Color White, Self Cuff, Blanket Weight 23 oz., Machine Wash And Dry Per Care Label, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- KEE Regency Kee 72 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT7224CHBPBK)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- SUPERIORÂ Impressions by Luxor Treasures BLANKET-DIA KG WH All-Season Luxurious 100% Cotton Blanket King; White (BLANKET_DIA KG WH)
- CAMCO HEATED BLANKET, 12VOLT, 59IN X 43IN, RED/BLACK PLAID (42804)
- PEARL Toddler quilt kit, Boy Bear w/ blue mink (1234-6)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- THESIS Thesis Plush Solid Blanket (00160)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers ATLFND 50 x 60 in. Lost But Found AB2 Tap Throw Blanket (ATLFND)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- Ecopure Blankets