Shop All Desktop Label Makers & Printers
Ecopost
Label Maker Tape, White, Labels/Roll: 3
Mfr # ECO613H
Zoro # G7473980
product price: $67.35
/pk 3, $22.45/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pitney Bowes/SeCap Connect Plus Mail Machines 1000, 2000, 3000 Series
- Color White
- Labels per Roll 3
- Application postage meter paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecopost
- MFR # ECO613H
- Zoro # G7473980
- UPC # 814140028561
- Country of Origin United States
- Category Desktop Label Makers & Printers
Details
Item | Label Maker Tape |
For Use With | Pitney Bowes/SeCap Connect Plus Mail Machines 1000, 2000, 3000 Series |
Color | White |
Labels per Roll | 3 |
Application | postage meter paper |
Background Color | White |
Tape Format | Die Cut - Tag |
Printer Series Compatibility | 1000Connect+, 2000Connect+, 3000SendPro P, Pitney Bowes Connect+ |
Label Media Format | Precut Roll |
Product Type | Postage Meter Tape |
Compatible Mfr Part Number | Pitney Bowes 613-H |
Label Color | White |
Secondary Label Included | No |
Description
Precut Label Roll, Compatible Mfr Part Number Pitney Bowes 613-H, Label Color White, Labels per Roll 722, Printer Series Compatibility 1000Connect+, 2000Connect+, 3000SendPro P, Pitney Bowes Connect+, Product Type Postage Meter Tape, Application General Labeling/Identification, Label Media Format Precut Roll, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- Ecopost Safety Labels