Shop All Desktop Label Makers & Printers
Ecopost
Label Maker Tape, White, Labels/Roll: 250
Mfr # ECO7465593HT
Zoro # G7480000
product price: $18.75
/pk 250, $0.08/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Neopost 9004020, PT2H03, PT2N03, PT2N12
- For Use With Neopost/Hasler IJ, IS, IN, WJ, IM, IH Series
- Color White
- Labels per Roll 250
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecopost
- MFR # ECO7465593HT
- Zoro # G7480000
- UPC # 814140028516
- Country of Origin United States
- Category Desktop Label Makers & Printers
Details
Item | Label Maker Tape |
Printer Series Compatibility | Neopost 9004020, PT2H03, PT2N03, PT2N12 |
For Use With | Neopost/Hasler IJ, IS, IN, WJ, IM, IH Series |
Color | White |
Labels per Roll | 250 |
Tape Format | Die Cut - Tag |
Background Color | White |
Application | postage meter paper |
Product Type | Postage Meter Tape |
Label Media Format | Precut Sheet |
Compatible Mfr Part Number | Neopost 7465593, Neopost 9004020, Neopost PT2H03, Neopost PT2N03 |
Secondary Label Included | No |
Label Color | White |
Description
Precut Sheet, Compatible Mfr Part Number Neopost 7465593, Neopost 9004020, Neopost PT2H03, Neopost PT2N03, Label Color White, Labels per Roll 250, Printer Series Compatibility Neopost 9004020, PT2H03, PT2N03, PT2N12, Product Type Postage Meter Tape, Application General Labeling/Identification, Label Media Format Precut Sheet, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- MSA SAFETY Exhalation Valve, 10 PK (10097891)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- PANDUIT Thermal Label Printer Kit, 300 DPI (TDP43ME-KIT)
- Ecopost Desktop Label Makers & Printers