Shop All Ink and Toner Cartridges
Ecopost
Ink Cartridge, Red, 8500 Max. Page
Mfr # ECO34
Zoro # G7476126
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. ISINK34
- Printer Series None
- Printer Model IN67, IN360, IN600HF, IN600AF, IN700, IN750, IS330, IS350, IS420, IS440, IS440+, IS460, IS480, IH67, IH600HF, IH600AF, IH700, IH750, IM330, IM350, IM420, IM440, IM460, IM480
- Ink/Toner Color Red
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecopost
- MFR # ECO34
- Zoro # G7476126
- UPC # 841992058668
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | ISINK34 |
Printer Series | None |
Printer Model | IN67, IN360, IN600HF, IN600AF, IN700, IN750, IS330, IS350, IS420, IS440, IS440+, IS460, IS480, IH67, IH600HF, IH600AF, IH700, IH750, IM330, IM350, IM420, IM440, IM460, IM480 |
Ink/Toner Color | Red |
Cartridge Condition | Remanufactured |
Item | Postage Ink Cartridge |
Printer Brand | Neopost |
Max. Page Yield | 8500 |
Color | Red |
Compatible OEM Model Number | ISINK34, IMINK34, 4135554T, ININK67 |
Remanufactured Cartridge Number | Mfr. No. MSE02035414 |
For Use With | NeoPost IN67, IN360, IN600HF, IN600AF, IN700, IN750, IS330, IS350, IS420, IS440, IS440+, IS460, IS480, Hasler IH67, IH600HF, IH600AF, IH700, IH750, IM330, IM350, IM420, IM440, IM460, IM480 Series |
Description
EcoPost Remanufactured Red Postage Meter Ink Cartridge for IS330, IS350, IS420, IS440, IS460, IS480, IM330, IM350, IM420, IM440, IM460, IM480 (Alternative for NeoPost ISINK34, IMINK34, 4135554T)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- PCI Pci New Compatible Xerox 106R3866 106R03866 Xxl Extra-High-Yield Cyan (106R03866-PCI)
- BROTHER Extra High Yield Black Toner Cartridge 12K YLD (TN780)
- HP Toner Cartridge, Black (CE410A)
- KYOCERA KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- EPSON T320 (320) Ink, Black/Cyan/Magenta/Yellow (T320)
- Ecopost Ink and Toner Cartridges