Shop All Ink and Toner Cartridges
Ecopost
Ink Cartridge, Red, 60,000 Max. Page
Mfr # ECO7871
Zoro # G7474166
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 787-1
- Printer Series Postage Meter
- Printer Model Connect Plus
- Ink/Toner Color Red
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecopost
- MFR # ECO7871
- Zoro # G7474166
- UPC # 841992062016
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 787-1 |
Printer Series | Postage Meter |
Printer Model | Connect Plus |
Ink/Toner Color | Red |
Cartridge Condition | Remanufactured |
Item | Ink Cartridge |
Printer Brand | Pitney Bowes |
Max. Page Yield | 60,000 |
Color | Red |
For Use With | Pitney Bowes Connect Plus Series |
Compatible OEM Model Number | 787-1 |
Remanufactured Cartridge Number | ECO7871 |
Page Yield - Total | 60,000 |
Compatible Printer Model Number | 787-1 |
Market Indicator Cartridge Number | 787-1 |
Compatible Printer Series | Postage Meter |
Compatible Printer Brand | Pitney Bowes |
Product Type | Ink Cartridge |
Description
Market Indicator Cartridge No. 787-1, Ink/Toner Color Red, Printer Brand Pitney Bowes, Printer Series Postage Meter, Printer Model Connect Plus, Max. Page Yield 60,000, Remanufactured Cartridge Number ECO7871, Color Red, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Pitney Bowes Connect Plus Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELOUZE RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram Capacity (FG404088)
- BUSINESS SOURCE Envelope, Double Window, #8 5PK (BSN42204)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- CANON Canon, CRG-054 H C High Yield Cyan Toner Cartridge, 2300 Yield (3027C001AA)
- CANON CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- HP Ink Cartridge, Magenta, 700 Max Page Yield (CN051AN)
- ROYAL TONER Toner For Canon 046, Magenta, 2.3K VL (046M)
- EPSON Black Ribbon 12M Characters (S015335)
- WESTPOINT PRODUCTS WestPoint 951XL Cyan High Yield Compatible Toner Cartridge (118092)
- Ecopost Printers & Scanners