Shop All Spill Control Kits and Stations
Economax
Spill Containment Boom, 100 ft. L, PVC
Mfr # 0022100
Zoro # G3364980
product price: $2,337.99
/ea
Free Shipping & Returns
$2,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Length 100 ft
- Color Yellow
- Containment Boom - Overall Height 16 in
- Freeboard Height 6 in
- Draft Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Economax
- MFR # 0022100
- Zoro # G3364980
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 100 ft |
Containment Boom - Overall Height | 16 in |
Freeboard Height | 6 in |
Draft Depth | 10 in |
Height | 16 in |
Overall Height | 16" |
Length | 100 ft. |
Boom Height | 16 in |
Boom Length | 100 ft |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 1,800 lb |
Material | PVC |
Series | EconoMax |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 16 in, Boom Length 100 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 10 in, Freeboard Height 6 in, Recycled Content ( Percent) No Recycled Content, Series EconoMax, Skirt Material PVC, Supports EPA Compliance 33 CFR 154.1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04 (480X04)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (11-800)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- EAGLE Eagle Spill Containment Single Drum Tray with Grating (EG-1615)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- Economax Spill Control Supplies