Shop All Furnace and Heater Parts
Economaster
Furnace Motor, 1/4 HP, 1075 rpm
Mfr # EM3583
Zoro # G0126618
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Standards CSA Certified, UL Listed
- Shaft Length 4 in
- Motor Thermal Protection Auto
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Economaster
- MFR # EM3583
- Zoro # G0126618
- UPC # 786674019462
- Country of Origin India
- Category Furnace and Heater Parts
Dimensions
Shaft Length | 4 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 25 in |
Length Less Shaft | 5 in |
Stud Size | #8-32 |
Overall Length | 9 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Mounting Stud Length | 16/25 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.2/2.4/2.0 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- HONEYWELL At150A1007 50Va Transformer (AT150A1007)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- ECONOMASTER Furnace Blowr Motor, 1/4 HP, 1075 rpm (EM3584)
- ECONOMASTER Condenser Fan Motor, 1/6 HP, 1075 rpm (EM3727F)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- DAYTON Spark Plug (3631000900)
- PENTAIR POOL PRODUCTS Pentair Pool Products 152227 22 in. Tank Piping Assembly (152227)
- SCULLY Wl-100 00402 1-1/4" Whistler (WL-100)
- Economaster Furnace and Heater Parts