Shop All Furnace and Heater Parts
Economaster
Furnace Motor, 1/12 - 1/20 HP, 1550 rpm
Mfr # EM1127
Zoro # G0126782
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Standards UL Listed
- Motor Design Permanent Split Capacitor
- Length Less Shaft 3 7/8 in
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Economaster
- MFR # EM1127
- Zoro # G0126782
- UPC # 786674070234
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Length Less Shaft | 3 7/8 in |
Mounting Stud Length | 16/25 in |
Shaft Length | 3 in |
Shaft Dia. | 5/16 in |
Stud Size | #8-32 |
Body Dia. | 3 5/16 in |
Lead Length | 20 in |
Overall Length | 6 7/8 in |
Resilient Ring Dia. | 2 1/4 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/230V AC, 1.1/0.60 A Full Load Amps, 3.3 Frame, Output Watts 0.06 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- ECONOMASTER Condenser Fan Motor, 1/6 HP, 1075 rpm (EM3727F)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- ECONOMASTER Furnace Blowr Motor, 1/4 HP, 1075 rpm (EM3584)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- HEIL QUAKER Motor, 1/5 HP, 208-230V, 2 SPD (1172508)
- RHEEM 47-23610-19 Limit Switch - Auto (47-23610-1)
- Economaster Furnace and Heater Parts