Shop All Dust Collector Accessories
Econoline
Vacuum Hose, 4 in dia., 4 in H, 10 ft L
Mfr # 414423-10
Zoro # G410883788
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Height 4 in
- Overall Dia. 4 in
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 414423-10
- Zoro # G410883788
- Country of Origin United States
- Category Dust Collector Accessories
Dimensions
Overall Width | 4 in |
Overall Height | 4 in |
Overall Dia. | 4 in |
Overall Length | 10 ft |
Details
Item | Vacuum Hose |
Description
Vacuum Hose, Product Type Vacuum Hose, Compatible with Grainger Part Number 40HY74, 6YY22, Compatible with Manufacturer Model Number 101716GY-6C, 101716GYG-4C, Includes Not Applicable, Overall Dia. 4 in, Overall Height 4 in, Overall Length 10 ft, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- ECONOLINE Air Inlet Connector (411100)
- ECONOLINE Dust Collector Gasket, Sold by ft, 1/4x1 (411419)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- DAYTON Hose Extension Kit (3AA35)
- HARDIN Universal 5-Inch Dust Extracting Surface Grinding Shroud (DS5H)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- Econoline Dust Collector Accessories