Shop All Machine Guard Parts
Econoline
Tubing, Black Per Foot
Mfr # 413423
Zoro # G2928138
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. Model Number 101694DG-A,101694DG-A,101694DG-A
- Fits Brand Econoline
- For Use With Air System Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 413423
- Zoro # G2928138
- Country of Origin United States
- Category Machine Guard Parts
Details
Item | Black Tubing |
Color | Black |
For Use With Mfr. Model Number | 101694DG-A,101694DG-A,101694DG-A |
Fits Brand | Econoline |
For Use With | Air System Plumbing |
Description
Black Tubing, Product Type Black Tubing, Compatible with Grainger Part Number 3JR97, Compatible with Manufacturer Model Number 101694DG-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- MILTON INDUSTRIES Turbo Blow Gun Engine Cleaner (MILS184)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Clamp (413405)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Pipe T (411328)
- TUNGALOY Insert Screw, MillFeed (6802582)
- Econoline Machine Tool Parts