Shop All Abrasive Blaster Accessories
Econoline
Siphon Feed Clear Hose
Mfr # 313221
Zoro # G1556606
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in ID x 5 ft
- For Use With 3Z848, 3Z850, 3Z887, 3Z947
- Blasting Accessory Grouping Hoses
- Material Rubber
- Accessory Type Siphon Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 313221
- Zoro # G1556606
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 5/8 in ID x 5 ft |
Overall Length | 5 ft |
Hose Inner Diameter | 5/8 in |
Hose Outer Diameter | 7/8 in |
Details
For Use With | 3Z848, 3Z850, 3Z887, 3Z947 |
Item | Siphon Feed Blasting Hose |
Blasting Accessory Grouping | Hoses |
Material | Rubber |
Accessory Type | Siphon Hose |
Air Pressure - Maximum | 120 psi |
Description
Siphon Feed Blasting Hose, Hose Inner Diameter 5/8 in, Hose Outer Diameter 7/8 in, Overall Length 5 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, 3Z850, 3Z887, 3Z947, Compatible with Manufacturer Model Number 101691G-A, 101694G-A, 101696G-A, 101698G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit (78072775476)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 2 in., AO, PK10 (66253349847)
- ECONOLINE Abrasive Blaster Glove, PR (4-12001)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Filter Fabric, Polyfelt (302038-A)
- ECONOLINE Acrylic Window (411405)
- ECONOLINE Gloves (412005)
- ECONOLINE Gun Assembly (201379)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- Econoline Abrasive Blaster Accessories