Shop All Abrasive Blaster Accessories
Econoline
Siphon Feed Air Jet
Mfr # 201394
Zoro # G1860975
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 3JT01
- Pressure (CFM) 12 cfm
- Accessory Type Air Jet Siphon Feed
- Compatible Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201394
- Zoro # G1860975
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Air Jet Inner Diameter | 1/8 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 3JT01 |
Item | Air Jet |
Pressure (CFM) | 12 cfm |
Accessory Type | Air Jet Siphon Feed |
Compatible Feed Type | Siphon |
Air Flow - Maximum | 12 cfm |
Description
Air Jet, Compatible Feed Type Siphon, Air Flow - Maximum 12 cfm, Air Jet Inner Diameter 1/8 in, Compatible with Grainger Part Number 24JK31, 3JT01, Compatible with Manufacturer Model Number 201379, 201756
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- ARC ABRASIVES Nl Band 3/4 X 2 80 Ao (76646)
- UNITED ABRASIVES/SAIT SAIT 45053 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF3NF, 3/8" x 3/4" x 1/4", 1-Pack (45053)
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- ECONOLINE Gloves (12011)
- ECONOLINE Abrasive Blaster Glove, PR (4-12001)
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- ECONOLINE Gloves (412005)
- ECONOLINE Gloves (12004)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- Econoline Abrasive Blaster Accessories