Shop All Sand Blasters
This Product is Discontinued
Econoline
Portable Soda Blaster (Discontinued)
Mfr # 101825G-A
Zoro # G0424444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blaster Grouping Portable Soda Blaster
- Feed Type Pressure
- Hopper Capacity (Lb.) 10 lb
- Hopper Material Steel
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 101825G-A
- Zoro # G0424444
- Country of Origin United States
- Category Sand Blasters
Dimensions
Hose Length | 5 ft |
Nozzle Inner Dia. | 1/8 in |
Air Inlet Size | 3/8 in NPT |
Details
Blaster Grouping | Portable Soda Blaster |
Feed Type | Pressure |
Hopper Capacity (Lb.) | 10 lb |
Hopper Material | Steel |
Min. CFM @ 80 PSI | 12 cfm |
Application | For Removing Scale, Paint, Dirt, Soot, Grease From Almost Any Surface |
Features | Carrying Handle, Media Control Valve, Pressure Regulator, Water Filter |
Air Pressure (PSI) | 40 to 125 |
Includes | 1/8 in Ceramic Nozzle |
Item | Portable Soda Blaster |
Material | Steel |
Description
Portable Soda Blaster, Nozzle Inner Dia. 1/8 in, Hose Length 5 ft, Includes 1/8 in Ceramic Nozzle, Feed Type Pressure, Features Carrying Handle, Media Control Valve, Pressure Regulator, Water Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.