Shop All Blast Cabinet Parts
Econoline
Pencil Gun Assembly 1/8 In
Mfr # 10253
Zoro # G7311123
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Fits Brand Econoline
- Features 1/8 in
- Type Pencil Gun Assembly
- Air Pressure - Minimum 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 10253
- Zoro # G7311123
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Length | 5 ft |
Nozzle Inner Dia. | 1/8 in |
Hose Connector Size | 3/8 in |
Details
Feed Type | Siphon |
Fits Brand | Econoline |
Item | Pencil Gun Assembly |
Features | 1/8 in |
Type | Pencil Gun Assembly |
Air Pressure - Minimum | 40 psi |
Air Flow - Maximum | 6 cfm |
Air Pressure - Maximum | 100 psi |
Hose Connector Type | NPT |
Nozzle Material | Tungsten Carbide |
Description
Pencil Gun Assembly, Product Type Pencil Gun Assembly, Feed Type Siphon, Air Flow - Maximum 6 cfm, Nozzle Inner Dia. 1/8 in, Nozzle Material Tungsten Carbide, Hose Connector Size 3/8 in, Hose Connector Type NPT, Hose Length 5 ft, Air Pressure - Minimum 40 psi, Air Pressure - Maximum 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD553H)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- ECONOLINE Filter Bag (414419)
- ECONOLINE Glove Clamp PK2 (414512)
- ECONOLINE Hose Fittings (201863)
- ECONOLINE Poppet Valve (411148)
- ECONOLINE Enclosure Gasket (411427)
- ECONOLINE Light Switch (411249)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- Econoline Blast Cabinet Parts