Shop All Blast Cabinet Accessories
Econoline
Nozzle, Siphon Feed
Mfr # 410201
Zoro # G2635437
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Material Tungsten Carbide
- Nozzle Inner Dia. 1/4 in
- For Use With 3JT01
- Min. CFM @ 80 PSI 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 410201
- Zoro # G2635437
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Nozzle Inner Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Base Outer Diameter | 9/16 in |
Inner Diameter | 1/4 in |
Tip Outer Diameter | 9/16 in |
Details
Feed Type | Siphon |
Material | Tungsten Carbide |
For Use With | 3JT01 |
Min. CFM @ 80 PSI | 12 cfm |
Item | Abrasive Blast Nozzle |
Blasting Accessory Grouping | Nozzle |
Includes | Single Nozzle |
Air Flow - Maximum | 12 cfm |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 9/16 in, Base Outer Diameter 9/16 in, Overall Length 1 1/2 in, Air Flow - Maximum 12 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 201379, Compatible with Grainger Part Number 3JT01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Conditioning Discs, Fine, 3", Blue, PK25 (15099PK)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- PFERD 3/4" POLICAP® Cone Head - Tapered - 1/4" Shank (42003)
- ECONOLINE Nozzle Holder (410461)
- ECONOLINE Nozzle, Pressure Feed (416533)
- ECONOLINE Nozzle, Pressure Feed (416531)
- ECONOLINE Nozzle, Pressure Feed (416530)
- ECONOLINE Nozzle, Pressure Feed (416532)
- ECONOLINE Nozzle, Pressure Feed (416529)
- S AND H INDUSTRIES ALC 40412 Dust Collector, Steel (40412)
- Econoline Blast Cabinet Accessories