Shop All Blast Cabinet Accessories
Econoline
Nozzle, Pressure Feed
Mfr # 416530
Zoro # G1964295
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Blasting Accessory Grouping Nozzle
- For Use With 3JR97, 3JR98 , 6YY21
- Nozzle Inner Dia. 3/16 in
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 416530
- Zoro # G1964295
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Nozzle Inner Dia. | 3/16 in |
Inner Diameter | 3/16 in |
Overall Length | 1 11/16 in |
Tip Outer Diameter | 1 1/16 in |
Base Outer Diameter | 1 1/16 in |
Details
Feed Type | Pressure |
Blasting Accessory Grouping | Nozzle |
For Use With | 3JR97, 3JR98 , 6YY21 |
Item | Abrasive Blast Nozzle |
Material | Tungsten Carbide |
Min. CFM @ 80 PSI | 40 cfm |
Shape | Straight |
Includes | Single Nozzle |
Air Flow - Maximum | 40 cfm |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Tungsten Carbide, Shape Straight, Inner Diameter 3/16 in, Tip Outer Diameter 1 1/16 in, Base Outer Diameter 1 1/16 in, Overall Length 1 11/16 in, Air Flow - Maximum 40 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- ECONOLINE Nozzle Holder (410461)
- ECONOLINE Nozzle, Pressure Feed (416529)
- ECONOLINE Nozzle, Pressure Feed (416532)
- ECONOLINE Nozzle, Pressure Feed (416533)
- ECONOLINE Nozzle, Siphon Feed (410201)
- ECONOLINE Nozzle, Siphon Feed (201382)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- Econoline Blast Cabinet Accessories