Shop All Machine Guard Parts
Econoline
Nozzle, Ceramic 5/32 In I.D. Lrg
Mfr # 448851
Zoro # G2927970
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101738G-12
- Material Ceramic
- Includes Single Nozzle
- Features 5/32 in Inside Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 448851
- Zoro # G2927970
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 3 3/4 in |
Tip Outer Diameter | 5/8 in |
Base Outer Diameter | 1 1/8 in |
Inner Diameter | 3/16 in |
Details
Item | Abrasive Blast Nozzle |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101738G-12 |
Material | Ceramic |
Includes | Single Nozzle |
Features | 5/32 in Inside Diameter |
Feed Type | Pressure |
Air Flow - Maximum | 25 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 25 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- TUNGALOY Clamp Screw, Turning-A (6852685)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTCS)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Hose Barb (413421)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- Econoline Machine Tool Parts